Zoro Homepage

Finishing Trowel, Square End, 14 x 3 In

  • Mfr # MXS57D

  • Zoro # G4438481


product price: $41.69
/ea

Key Features

End Type
Square
Length (In.)
14 in
Width (In.)
3 in
Material
High Carbon Steel
For Use With
Hand Floats, Bull Floats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXS57D
Zoro #
G4438481
UPC #
035965032254
Country of Origin
United States

Dimensions

Length (In.)
14 in
Width (In.)
3 in
Blade Width
3 in
Blade Length
14 in
Handle Length
4 1/2 in

Details

Item
Square-End Finishing Trowels
End Type
Square
Material
High Carbon Steel
For Use With
Hand Floats, Bull Floats
Handle
DuraSoft(R)
Characteristics
Beveled Work Edges
Handle Design
Curved
Application
For Finishing Concrete
Handle Material
DuraSoft
Product Type
Square-End Finishing Trowels
Handle Style
Curved
Notch Shape
Flat
Features
Lightweight
Blade Shape
Square
Blade Material
Carbon Steel
Compatible Primary Material
Concrete

Description

Square-End Finishing Trowels, Blade Length 14 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 3 in, Compatible Primary Material Concrete, Features Lightweight, Handle Length 4 1/2 in, Handle Material DuraSoft, Handle Style Curved, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square-End Finishing Trowels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.