Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Plastic Seam Roller, 1-1/4", Wallpaper Seam Roller

  • Mfr # SR593

  • Zoro # G922379533


product price: $5.15
/ea

Key Features

Material
Plastic
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR593
Zoro #
G922379533
UPC #
035965085939
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Seam Roller
Material
Plastic

Description

The MARSHALLTOWN 1" Plastic Seam Roller easily smooths wallpaper, vinyl, and other materials that need to be flattened or attached to a flat surface. The sidearm design allows the tool to get into tight spaces such as inside a corner or along a wall. This tool offers a comfortable soft-grip handle which reduces fatigue during use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.