Shop MARSHALLTOWN
See all product information
Create Account
Flexible Scraper, Joint Knife, Putty Knife, Drywall Knife, 4 inch Scraper
- Mfr # M5743
- Zoro # G715733863
product price:Â
$
14.79
/ea
Key Features
Blade Material
Steel
Features
Solvent resistant handle; Hammer end in handle
Application
Drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5743
- Zoro #
- G715733863
- UPC #
- 35965050876
- Country of Origin
- China
- Blade Material
- Steel
- Features
- Solvent resistant handle; Hammer end in handle
- Application
- Drywall
Dimensions
- Blade Width
- 4"
Description
Flexible Scraper, Joint Knife, Putty Knife, Drywall Knife, 4 inch Scraper
- Full tang through the handle
- Solvent-resistant handles
- Choose the style and blade width
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.