Floor Scraper, Concrete Form Scraper, Scraper, Steel Scraper, 20 in Wide Scraper, 60 in Long Scraper
- Mfr # 820
- Zoro # G115795126
product price:Â
$
67.99
/ea
Key Features
Features
20" Blade
Length (In.)
60 in
Material
High Carbon Steel
Application
Concrete
Width (In.)
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 820
- Zoro #
- G115795126
- UPC #
- 35965063982
- Country of Origin
- United States
Dimensions
- Length (In.)
- 60 in
- Width (In.)
- 20"
Details
- Features
- 20" Blade
- Material
- High Carbon Steel
- Application
- Concrete
Description
Floor Scraper, Concrete Form Scraper, Scraper, Steel Scraper, 20in Wide Scraper, 60in Long Scraper
- MARSHALLTOWN Standard Floor Scrapers feature a 20 gauge high carbon steel blade, a non-slip steel handle, and a plastic grip on the handle for protection
- WAL-BOARD TOOLS Standard Floor Scrapers have a heat treated, high carbon steel blade with steel mounting bracket equipped with a steel handle
- QLT Standard Floor Scraper has a spring steel blade and metal ferrule that connects to a wood handle
- QLT T-handled Floor Scraper has an all steel, heavy-duty construction with a T-handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.