Zoro Homepage

Flooring Tapping Block, Tapping Block, Flooring Tools

  • Mfr # TB7

  • Zoro # G915733922


product price: $18.29
/ea

Key Features

Application
Flooring
Overall Length
7"
Blade Width
2.5"
For Use With
plank flooring
Depth
.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB7
Zoro #
G915733922
UPC #
35965288835
Country of Origin
China

Dimensions

Overall Length
7"
Blade Width
2.5"
Depth
.75"

Details

Application
Flooring
For Use With
plank flooring
Features
Notched
Material
Plastic

Description

Flooring Tapping Block, Tapping Block, Flooring Tools


  • Used to tightly install plank flooring without causing damage
  • Durable plastic body
  • 7" x 2-1/2" x 3/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.