Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 18 x 4 inch Trowel
- Mfr # MXS81FRD
- Zoro # G015795066
product price:Â
$
66.59
/ea
Key Features
End Type
Fully Rounded
Length (In.)
18"
Width (In.)
4"
Material
High Carbon Steel
Blade Width
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXS81FRD
- Zoro #
- G015795066
- UPC #
- 35965035255
- Country of Origin
- United States
- End Type
- Fully Rounded
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- DuraSoft Handle; Fully Rounded
- Handle Style
- DuraSoft
Dimensions
- Length (In.)
- 18"
- Width (In.)
- 4"
- Blade Width
- 4"
- Blade Length
- 18"
Description
Fully Rounded Finishing Trowel, Concrete Finishing Trowel, High Carbon Steel, 18 x 4 inch Trowel
- High carbon steel or blue steel blade material
- Round blade shape
- Pick from a variety of sizes
- Choose a DuraSoft®, DuraCork®, or wood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.