Zoro Homepage

Galvenized Notched Spreader, Adhesive Spreader, Tiling Spreader, Square Notches, 1/16 inch Notches

  • Mfr # 977

  • Zoro # G415733972


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Application
Flooring
For Use With
Adhesive & Tiling
Brush Width
4"
Overall Length
6"
Material
Galvanize Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977
Zoro #
G415733972
UPC #
035965058100
Country of Origin
United States

Dimensions

Brush Width
4"
Overall Length
6"
Spreader Size
6" x 4"
Notch Sizes
1/16"

Details

Application
Flooring
For Use With
Adhesive & Tiling
Type
Square
Material
Galvanize Steel
Features
Square Notch; 1/16" Notches

Description

Galvenized Notched Spreader, Adhesive Spreader, Tiling Spreader, Square Notches, 1/16 inch Notches


  • Galvanized material prevents rust
  • Size is 6 x 4" (152 X 102mm)
  • Notch measurements: Notch Width x Notch Depth x Spaces Between Notch
  • Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.