
Galvenized Notched Spreader, Adhesive Spreader, Tiling Spreader, V-Notches, 3/16 x 5/32 in Notches
Mfr # 978
Zoro # G115733913
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Brush Width
4"
Overall Length
6"
For Use With
Adhesive & Tiling
Application
Flooring
Material
Galvanize Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
978
Zoro #
G115733913
UPC #
035965058124
Country of Origin
United States
Dimensions
Brush Width
4"
Overall Length
6"
Notch Sizes
3/16" x 5/32"
Spreader Size
6" x 4"
Details
Type
V-Shape
For Use With
Adhesive & Tiling
Application
Flooring
Material
Galvanize Steel
Features
V-Notch; 3/16" x 5/32" Notches
Description
Galvenized Notched Spreader, Adhesive Spreader, Tiling Spreader, V-Notches, 3/16 x 5/32 in Notches
- Galvanized material prevents rust
- Size is 6 x 4" (152 X 102mm)
- Notch measurements: Notch Width x Notch Depth x Spaces Between Notch
- Made in the USA with Global Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.