Shop MARSHALLTOWN

Gen3 Battery Charger

  • Mfr # 32849
  • Zoro # G123360088

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 3/8 in to 16 x 1/2 in Low Head Socket Cap Screws
Product Type
Battery Charger
Compatible Product Type
Gen3 MagVibe, Vibratory Bull Float
Features
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32849
Zoro #
G123360088
UPC #
713012906511
Country of Origin
United States
Item
Battery Charger
Includes
(4) 3/8 in to 16 x 1/2 in Low Head Socket Cap Screws
Product Type
Battery Charger
Compatible Product Type
Gen3 MagVibe, Vibratory Bull Float
Features
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT

Dimensions

Fits Chest Size
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern

Description

Gen3 Battery Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.