Shop MARSHALLTOWN
See all product information
Create Account
Gen3 MagVibe Package
- Mfr # 32841
- Zoro # G123354223
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Number of Speed Settings
3
Housing Material
Aluminum
Charger Manufacturing Model Number
900-17821-001
Battery Brand
MagVibe
Battery Manufacturing Model Number
6S1P222V35AH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32841
- Zoro #
- G123354223
- UPC #
- 035965328418
- Country of Origin
- United States
- Number of Speed Settings
- 3
- Housing Material
- Aluminum
- Charger Manufacturing Model Number
- 900-17821-001
- Battery Brand
- MagVibe
- Battery Manufacturing Model Number
- 6S1P222V35AH
- Features
- Fully Sealed Bearings so Concrete Won't Gunk up the Mechanisms, Gear Driven Pivot Allows for Easy Angle Adjustment, Pivot Tensioner Allows You to Lock the Head into Position
- Battery Type
- Tabless
- Includes Battery
- Battery Included
- Product Type
- Vibratory Bull Float Converter
- Battery Chemistry
- Li-Ion
- Battery Capacity
- 3.5 Ah
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Includes
- Charger, Male Mounting Plate, Remote
- Item
- Vibratory Bull Float
- Number of Batteries Included
- 1
- Voltage
- 24V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- For Float Length - Maximuim
- 10 ft
- For Pole Mount Size
- 1 3/8 in, 1 3/4 in
- Fits Chest Size
- Fully Sealed Bearings so Concrete Won't Gunk up the Mechanisms, Gear Driven Pivot Allows for Easy Angle Adjustment, Pivot Tensioner Allows You to Lock the Head into Position
Description
Gen3 MagVibe Package
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.