Gen3 Remote

  • Mfr # 32850
  • Zoro # G023357317
product price: 
$
73.45
/ea

Key Features

Includes
(4) 3/8 in to 16 x 1/2 in Low Head Socket Cap Screws
Features
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern
Compatible Product Type
Gen3 MagVibe, Vibratory Bull Float
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT
Product Type
Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32850
Zoro #
G023357317
UPC #
713012905804
Country of Origin
United States
Item
Vibratory Bull Float Remote
Includes
(4) 3/8 in to 16 x 1/2 in Low Head Socket Cap Screws
Features
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern
Compatible Product Type
Gen3 MagVibe, Vibratory Bull Float
Compatible Manufacturer Part Number
CH-3MT, R20MT, QAS-MMT, PT300QMT
Product Type
Remote

Dimensions

Fits Chest Size
1 yr Warranty for QAS(TM) Mount (QAS-MMT), 180 Day Warranty on Charger (CH-3MT) and Remote (R20MT), 50 to 60 Hz Dual Voltage Charger, Gen3 MagVibe Charger: 100-240V AC, Gen3 MagVibe Remote: Exclusive Remote for the Gen3 MagVibe Package (PKG-300MT), QAS(TM) Male Mounting Plate: Turns a Traditional Float into the QAS(TM) System Using the Universal 4-Bolt Pattern

Description

Gen3 Remote

Ratings & reviews