Zoro Homepage

Hand Edger, 6 x 3 In, 3/8 In Radius, Steel

  • Mfr # 136D

  • Zoro # G4438515


product price: $13.89
/ea

Key Features

Length
6 in
Width
3 in
Material
High Carbon steel
Blade Width
3 in
Blade Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136D
Zoro #
G4438515
UPC #
035965041461
Country of Origin
United States

Dimensions

Length
6 in
Width
3 in
Blade Width
3 in
Radius
3/8 in
Blade Length
6 in
Handle Length
4 1/2 in
Lip Length
1/2 in
Curve Radius
3/8 in

Details

Item
Hand Edger
Material
High Carbon steel
Blade Material
Carbon Steel
Lip
1/2 in
Characteristics
Curved Ends
Handle
DuraSoft(R)
For Use With
Hand Floats, Finishing Trowels
Handle Material
DuraSoft
Product Type
Edger

Description

Hand Edger, Blade Length 6 in, Blade Material Carbon Steel, Blade Width 3 in, Curve Radius 3/8 in, Groove Depth Not Applicable, Groove Width Not Applicable, Handle Length 4 1/2 in, Handle Material DuraSoft, Lip Length 1/2 in, Product Type Edger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.