Hand Groover, 6 x 4-3/8 In, 1/4 In Radius
Mfr # 834D
Zoro # G4438506
product price: $32.59
/eaKey Features
Length
6 in
Width
4 3/8 in
Material
Zinc
Blade Width
4 3/8 in
Blade Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
834D
Zoro #
G4438506
UPC #
035965041065
Country of Origin
United States
Dimensions
Length
6 in
Width
4 3/8 in
Blade Width
4 3/8 in
Radius
1/4 in
Blade Length
6 in
Groove Width
3/8 in
Groove Depth
3/4 in
Handle Length
4 1/2 in
Curve Radius
1/4 in
Details
Item
Hand Groover
Material
Zinc
Blade Material
Zinc
Handle
DuraSoft(R)
For Use With
Hand Floats, Finishing Trowels
Characteristics
Cuts Sharp Clean Grooves
Product Type
Groover
Handle Material
DuraSoft
Description
Hand Groover, Blade Length 6 in, Blade Material Zinc, Blade Width 4 3/8 in, Curve Radius 1/4 in, Groove Depth 3/4 in, Groove Width 3/8 in, Handle Length 4 1/2 in, Handle Material DuraSoft, Lip Length Not Applicable, Product Type Groover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.