Hand Sander, Drywall Hand Sander, Hand Sander with Foam Handle, 9 1/2 x 3 1/4 inch Sander
- Mfr # HS901
- Zoro # G215733912
product price:Â
$
23.85
/ea
Key Features
Features
Foam Handle
Application
Drywall
Length (In.)
9.5"
Width (In.)
3.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS901
- Zoro #
- G215733912
- UPC #
- 35965061018
- Country of Origin
- China
Dimensions
- Length (In.)
- 9.5"
- Width (In.)
- 3.25"
Details
- Features
- Foam Handle
- Application
- Drywall
Description
Hand Sander, Drywall Hand Sander, Hand Sander with Foam Handle, 9 1/2 x 3 1/4 inch Sander
- Choose MARSHALLTOWN, QLT, or WAL-BOARD TOOLS brand Hand Sanders
- MARSHALLTOWN Hand Sander features a lightweight aluminum plate bonded to a foam pad equipped with a DuraSoft® handle; designed for use with 11-1/4" sandpaper or sandscreen
- QLT Hand Sanders are available in your choice of handle material: soft grip, structural foam, and plastic
- WAL-BOARD TOOLS Hand Sanders come in two options: lightweight aluminum with a wood handle or an all-plastic construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.