Shop MARSHALLTOWN
See all product information
Create Account
Heavy-Duty Paint Tray, Solvent Resistand, Non Stick, Magnetic Brush Holder, 1 Gallon, Painting Tools
- Mfr # HDT
- Zoro # G122379579
product price:Â
$
21.25
/ea
Key Features
Capacity
1 Gallon
Material
Solvent-resistant, non-stick material
Length
12 in
Width
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDT
- Zoro #
- G122379579
- UPC #
- 035965292672
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 14.5 in
Details
- Item
- Paint Tray
- Capacity
- 1 Gallon
- Material
- Solvent-resistant, non-stick material
Description
The MARSHALLTOWN Heavy-Duty Paint Tray features a deep-well design that can hold up to one gallon of any paint or stain and has integrated handles for easy, spill-free transportation. The Tray is made of a durable, solvent-resistant and non-stick material that makes removing dried paint quick and easy. Our design includes two pour spouts on each side of the deep well for easy paint transfer, three roller divots for perfect roller frame resting position, and an angled brush magnet that allows excess paint to drip from your brush back into the Tray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.