Heavy Duty Zinc Hand Edger, Concrete Edger, Curved End Edger, 6 x 2 1/4 inch Edger, 1/4 inch Radius

  • Mfr # 4154D

  • Zoro # G215795095


product price:  $35.49
/ea

Key Features

Material
Zinc
Application
Concrete
Features
DuraSoft Handle; Curved Ends; 1/4" Radius; 5/8" Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4154D
Zoro #
G215795095
UPC #
035965041546
Country of Origin
United States

Details

Material
Zinc
Application
Concrete
Features
DuraSoft Handle; Curved Ends; 1/4" Radius; 5/8" Lip

Description

Heavy Duty Zinc Hand Edger, Concrete Edger, Curved End Edger, 6 x 2 1/4 inch Edger, 1/4 inch Radius


  • High-quality zinc blade is easy to clean and create smooth finish on all concrete edges
  • Choose between a 6” x 2-3/16” or a 9” x 4” edger
  • Lip depth measures 5/8” and the radius is 1/4”
  • Comes with a resilient soft grip DuraSoft® handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.