
High Carbon Steel Hand Edger, Concrete Edger, Curved End Edger, 6 x 4 inch Edger, 1/2 inch Radius
Mfr # 138D
Zoro # G815795099
product price:Â $14.49
/eaKey Features
Blade Material
High Carbon Steel
Radius
1/2"
Material
Carbon Steel
Handle
DuraSoft
Type
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138D
Zoro #
G815795099
UPC #
035965041492
Country of Origin
United States
Dimensions
Radius
1/2"
Blade Size
6" x 4"
Details
Blade Material
High Carbon Steel
Material
Carbon Steel
Handle
DuraSoft
Type
Curved
Features
DuraSoft Handle; Curved End; 3/8" Radius; 1/2" Lip
Application
Concrete
Description
High Carbon Steel Hand Edger, Concrete Edger, Curved End Edger, 6 x 4 inch Edger, 1/2 inch Radius
- High carbon steel blade
- Choose a curved end, straight end, or curved/straight end style
- All have a comfortable DuraSoft® handle
- Choose blade size, radius size, and lip size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.