High Carbon Steel Hand Edger, Concrete Edger, Curved End Edger, 6 x 4 inch Edger, 3/8 in Radius

  • Mfr # 156D

  • Zoro # G215795088


product price: $15.29
/ea

Key Features

Handle
DuraSoft
Type
Curved
Material
High Carbon Steel
Blade Material
High Carbon Steel
Radius
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156D
Zoro #
G215795088
UPC #
35965041560
Country of Origin
United States

Dimensions

Radius
3/8"
Blade Size
6" x 4"

Details

Handle
DuraSoft
Type
Curved
Material
High Carbon Steel
Blade Material
High Carbon Steel
Features
DuraSoft Handle; Curved & Straight Ends; 3/8" Radius; 1/2" Lip
Application
Concrete

Description

High Carbon Steel Hand Edger, Concrete Edger, Curved End Edger, 6 x 4 inch Edger, 3/8 in Radius


  • High carbon steel blade
  • Choose a curved end, straight end, or curved/straight end style
  • All have a comfortable DuraSoft® handle
  • Choose blade size, radius size, and lip size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.