
High Carbon Steel Hand Edger, Concrete Edger, Straight End Edger, 6 x 3 inch Edger, 3/8 inch Radius
Mfr # 36D
Zoro # G815795068
product price: $13.99
/eaKey Features
Radius
3/8"
Material
Carbon Steel
Type
Straight
Handle
DuraSoft
Blade Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36D
Zoro #
G815795068
UPC #
035965041423
Country of Origin
United States
Dimensions
Radius
3/8"
Blade Size
6" x 3"
Details
Material
Carbon Steel
Type
Straight
Handle
DuraSoft
Blade Material
High Carbon Steel
Features
DuraSoft Handle; Straight End; 3/8" Radius; 1/2" Lip
Application
Concrete
Description
High Carbon Steel Hand Edger, Concrete Edger, Straight End Edger, 6 x 3in. Edger, 3/8in. Radius
- High carbon steel blade
- Choose a curved end, straight end, or curved/straight end style
- All have a comfortable DuraSoft® handle
- Choose blade size, radius size, and lip size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.