Knee Board, Concrete Knee Board, Kneeler, Knee Pads, Stainless Steel Knee Board

  • Mfr # KB230

  • Zoro # G415733842


product price:  $238.90
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Built-in toe bracket & knee pad
Length
28"
Application
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB230
Zoro #
G415733842
UPC #
35965062305
Country of Origin
China

Dimensions

Length
28"

Details

Material
Stainless Steel
Features
Built-in toe bracket & knee pad
Application
Concrete

Description

Knee Board, Concrete Knee Board, Kneeler, Knee Pads, Stainless Steel Knee Board


  • Choose a stainless steel or plastic material
  • Pick to have pads or no pads
  • Both materials are durable and easy to clean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.