
Kneeler Board, Concrete Kneeler Board, Gardening Kneeler Board, Outdoor Kneeling Pad
Mfr # KB451
Zoro # G416150563
product price:Â $37.79
/eaKey Features
Length
19 in
Application
Paint & Wallcovering; Outdoors
Width (In.)
13 1/2 in
Color
Blue
Padding Type
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB451
Zoro #
G416150563
UPC #
35965064514
Country of Origin
China
Dimensions
Length
19 in
Width (In.)
13 1/2 in
Details
Application
Paint & Wallcovering; Outdoors
Color
Blue
Item
Kneeler Board
Padding Type
Foam
Tray Material
Polypropylene
Description
The MARSHALLTOWN Kneeler Board gives your knees extra support and comfort to minimize fatigue. The extra-large handle grips and foam pad are securely fastened to the polypropylene tray. This tool helps reduce pain and lets you focus on your paint and wallcovering work. The kneeler board can be used for a range of projects such laying carpet and tile, gardening, finishing concrete and other indoor/outdoor projects.
- Provides extra knee support and comfort to minimize fatigue
- Extra-large handle grips making it easy to carry and convenient to hang for storage
- Foam pad securely fastened to large polypropylene tray
- Helps reduce pain and lets you focus on your paint and wallcovering work
- Can be used for a range of projects such as laying carpet and tile, gardening, finishing concrete and other indoor/outdoor projects
- The padded area is 19 x 13-1/2 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.