LayFlat Notched Trowel, 16 x 4 in, Notch Size 3/8 in, Format Tiles 12"-16"

  • Mfr # LF3816SD
  • Zoro # G824503623
product price: 
$
43.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF3816SD
Zoro #
G824503623
UPC #
035965295581
Country of Origin
United States

Description

The MARSHALLTOWN LayFlat Notched Trowel features unique wave-shaped notches that eliminate air pockets between the substrate and tile. This results in superior coverage and adhesion for medium to large format tile applications. The LayFlat Notched Trowel is constructed using the same professional quality materials as our standard notched trowel line. It is made of the highest grade carbon steel, equipped with an aluminum alloy Xtralite mounting, and features a DuraSoft handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews