Shop MARSHALLTOWN
See all product information
Create Account
Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/16 inch Notches
- Mfr # 972
- Zoro # G715733931
product price:
$
19.35
/ea
Key Features
Length (In.)
11"
Width (In.)
4.5"
Material
Steel
Features
U-Notch; 1/16" notch
Application
Flooring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 972
- Zoro #
- G715733931
- UPC #
- 35965061728
- Country of Origin
- China
Dimensions
- Length (In.)
- 11"
- Width (In.)
- 4.5"
- Blade Size
- 11" x 4 1/2"
- Notch Size
- 1/16" x 1/16" x 1/16"
Details
- Material
- Steel
- Features
- U-Notch; 1/16" notch
- Application
- Flooring
- Notch Style
- Square
- Handle Style
- Curved Wood
- Blade Material
- Steel
Description
Notched Trowel, Flooring Trowel, Tiling Trowel, Square Notched Trowel, 1/16 inch Notches
- Comes in 11" x 41⁄2" size
- Your choice of notch shape, notch size, handle material, and handle style
- Aluminum alloy mounting is spot welded to the hard tempered steel blade
- Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.