Shop MARSHALLTOWN
See all product information
Create Account
Magnesium Alloy Screed, 2 in X 4 in X 6 Foot
- Mfr # 10588
- Zoro # G723361959
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Magnesium Alloy
Length
6 ft
For Use With
Fresh Concrete
Height
4 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10588
- Zoro #
- G723361959
- UPC #
- 35965005883
- Country of Origin
- United States
Dimensions
- Length
- 6 ft
- Height
- 4 in
- Depth
- 2 in
Details
- Item
- Screed
- Blade Material
- Magnesium Alloy
- For Use With
- Fresh Concrete
- Application
- Concrete Finishing
Description
MARSHALLTOWN's Magnesium Alloy Screeds are rust-resistant, lightweight, and durable. The end caps prevent concrete from getting inside the screed while making a smooth and level finish to the slab. MARSHALLTOWN Screeds are
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.