Zoro Homepage

Magnesium Bull Float, Round End Bull Float, Concrete Float, 48 inch Float

  • Mfr # B48FR

  • Zoro # G415795161


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Application
Concrete
Width (In.)
8"
Length (In.)
48"
Material
Magnesium
Includes
Threaded Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B48FR
Zoro #
G415795161
UPC #
035965047203
Country of Origin
United States

Dimensions

Width (In.)
8"
Length (In.)
48"

Details

Application
Concrete
Material
Magnesium
Includes
Threaded Bracket
Features
Round Ends;

Description

Magnesium Bull Float, Round End Bull Float, Concrete Float, 48 inch Float


  • Magnesium blade material is durable, long-wearing, and properly balanced
  • Pick your preferred blade length to suit your job size
  • All blades are 8” wide
  • Choose between a square end or round end blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.