This item is Discontinued.

Marshalltown Marshalltown 4in. X 18in. Finishing Trowel With Curved Wood Handle  FT365 FT365

This item is Discontinued.

Marshalltown

Marshalltown 4in. X 18in. Finishing Trowel With Curved Wood Handle FT365 (Discontinued)

Mfr # FT365
Zoro # G404086393
UPC # 35965038041
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT365
Zoro #
G404086393
UPC #
35965038041
Country of Origin
China

Description

  • Cast aluminum mounting securely riveted to tempered, polished steel blade
  • Mounting has a square shank to prevent handle from turning
  • Curved handle gives extra knuckle room
  • 18" x 4"
  • Length: 18
  • Width: 3.37
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.