Zoro Homepage

Masonry, Brick Grapevine Jointer, Double-Ended Jointer, Steel Brick Jointer, 5/8 inch Jointer

  • Mfr # 85

  • Zoro # G615795060


product price: $29.35
/ea

Key Features

Blade Length
5/8"
Width (In.)
5/8"
Features
Double Ended
Application
Masonry
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85
Zoro #
G615795060
UPC #
035965055307
Country of Origin
United States

Dimensions

Blade Length
5/8"
Width (In.)
5/8"

Details

Features
Double Ended
Application
Masonry
Material
Steel

Description

Masonry, Brick Grapevine Jointer, Double-Ended Jointer, Steel Brick Jointer, 5/8 inch Jointer


  • High grade tool steel
  • Heat-treated
  • Pick a DuraSoft® or double-ended handle
  • Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.