Zoro Homepage

Masonry Gauging Trowel, 7 inch Trowel

  • Mfr # GTSG735

  • Zoro # G515795276


product price: $25.15
/ea

Key Features

Application
Masonry
Material
Steel
End Type
Gauging
Blade Length
7"
Blade Width
3 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTSG735
Zoro #
G515795276
UPC #
035965086356
Country of Origin
China

Dimensions

Blade Length
7"
Blade Width
3 3/8"
Length (In.)
7"
Width (In.)
3 3/8"

Details

Application
Masonry
Material
Steel
End Type
Gauging
Features
Gauging Trowel; Soft Grip
Handle Style
Soft Grip

Description

Masonry Gauging Trowel, 7 inch Trowel


  • Perfect for mixing or gauging small quantities of quick setting plaster
  • Choice of soft grip, hardwood, or plastic handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.