Shop MARSHALLTOWN
See all product information
Create Account
Masonry Grout Bag, Grout Bag, 12 x 24 inch Grout Bag, Vinyl Grout Bag with Metal Tip
- Mfr # GB691
- Zoro # G415795130
product price:
$
8.65
/ea
Key Features
Material
Vinyl
Application
Masonry
Includes
Metal Tip
End Type
No Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB691
- Zoro #
- G415795130
- UPC #
- 35965078177
- Country of Origin
- United States
- Material
- Vinyl
- Application
- Masonry
- Includes
- Metal Tip
- End Type
- No Tip
Description
Masonry Grout Bag, Grout Bag, 12 x 24 inch Grout Bag, Vinyl Grout Bag with Metal Tip
- Fill various sized joints between brick, block, and stonework
- Choose between 3 styles of easy-to-clean MARSHALLTOWN Grout Bags
- Standard Grout Bags available with or without a 3⁄8” metal tip
- Also available in our disposable contractor-grade QLT brand (50 pack)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.