Zoro Homepage

Masonry Half-Round Sled, Masonry Joint Runner, Mortar Joint Runner, 15 x 1/2 inch Joint Runner

  • Mfr # 611D

  • Zoro # G815795174


product price: $24.69
/ea

Key Features

Features
Powder Coated; DuraSoft Handle
Length (In.)
15"
Blade Width
1/2"
Blade Length
15"
Application
Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611D
Zoro #
G815795174
UPC #
035965065610
Country of Origin
United States

Dimensions

Length (In.)
15"
Blade Width
1/2"
Blade Length
15"
Width (In.)
1/2"

Details

Features
Powder Coated; DuraSoft Handle
Application
Masonry
Handle Type
DuraSoft
Material
Grey Powder Coated Steel

Description

Masonry Half-Round Sled, Masonry Joint Runner, Mortar Joint Runner, 15 x 1/2 inch Joint Runner


  • Heavy gauge steel mounting
  • Comes with a DuraSoft® handle
  • Both ends turned up for use in either direction
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.