Zoro Homepage

Masonry Half-Round Sled, Masonry Sled, Masonry Joint Runner, Mortar Joint Runner,

  • Mfr # 614D

  • Zoro # G515795160


product price: $25.85
/ea

Key Features

Features
Powder Coated; DuraSoft Handle
Application
Masonry
Handle Type
DuraSoft
Width (In.)
5/8"
Length (In.)
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614D
Zoro #
G515795160
UPC #
035965065641
Country of Origin
United States

Dimensions

Width (In.)
5/8"
Length (In.)
18"
Blade Width
5/8"
Blade Length
18"

Details

Features
Powder Coated; DuraSoft Handle
Application
Masonry
Handle Type
DuraSoft
Material
Grey Powder Coated Steel

Description

Masonry Half-Round Sled, Masonry Sled, Masonry Joint Runner, Mortar Joint Runner,


  • Heavy gauge steel mounting
  • Comes with a DuraSoft® handle
  • Both ends turned up for use in either direction
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.