Zoro Homepage

Masonry Half-Round Sled, Sled Runner, Masonry Joint Runner, 15 x 5/8 inch Joint Runner

  • Mfr # 612D

  • Zoro # G015795196


product price: $28.79
/ea

Key Features

Handle Type
DuraSoft
Blade Width
5/8"
Features
Powder Coated; DuraSoft Handle
Length (In.)
15"
Width (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612D
Zoro #
G015795196
UPC #
035965065627
Country of Origin
United States

Dimensions

Blade Width
5/8"
Length (In.)
15"
Width (In.)
1/2"
Blade Length
15"

Details

Handle Type
DuraSoft
Features
Powder Coated; DuraSoft Handle
Material
Grey Powder Coated Steel
Application
Masonry

Description

Masonry Half-Round Sled, Sled Runner, Masonry Joint Runner, 15 x 5/8 inch Joint Runner


  • Heavy gauge steel mounting
  • Comes with a DuraSoft® handle
  • Both ends turned up for use in either direction
  • Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.