
Masonry, London Brick Trowel, Brick Trowel, 10 inch Trowel
Mfr # 33 10
Zoro # G715795236
product price: $57.39
/eaKey Features
End Type
London Brick
Length (In.)
10"
Application
Masonry
Blade Width
4 5/8"
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33 10
Zoro #
G715795236
UPC #
035965001267
Country of Origin
United States
Dimensions
Length (In.)
10"
Blade Width
4 5/8"
Blade Length
10"
Width (In.)
4 5/8"
Details
End Type
London Brick
Application
Masonry
Material
High Carbon Steel
Features
London Style; Wood Handle
Handle Style
Wood
Description
Masonry, London Brick Trowel, Brick Trowel, 10 inch Trowel
- Essential for all functional or decorative brick, block, and stonework
- Blade made from high carbon steel
- Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
- Lengths: 9” to 13”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.