Masonry, London Brick Trowel, Brick Trowel, 10 inch Trowel

  • Mfr # 33 10FG

  • Zoro # G315795223


product price:  $66.29
/ea

Key Features

Application
Masonry
Blade Width
4 5/8"
Length (In.)
10"
Material
High Carbon Steel
Blade Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33 10FG
Zoro #
G315795223
UPC #
035965001212
Country of Origin
United States

Dimensions

Blade Width
4 5/8"
Length (In.)
10"
Width (In.)
4 5/8"
Blade Length
10"

Details

Application
Masonry
Material
High Carbon Steel
End Type
London Brick
Features
London Style; DuraSoft
Handle Style
DuraSoft

Description

Masonry, London Brick Trowel, Brick Trowel, 10 inch Trowel


  • Essential for all functional or decorative brick, block, and stonework
  • Blade made from high carbon steel
  • Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
  • Lengths: 9” to 13”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.