Masonry, London Brick Trowel, Brick Trowel, 11 1/2 inch Trowel

  • Mfr # 3311.5FG

  • Zoro # G215795149


product price:  $66.29
/ea

Key Features

Material
High Carbon Steel
Application
Masonry
Blade Length
11 1/2"
Blade Width
5"
Length (In.)
11 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3311.5FG
Zoro #
G215795149
UPC #
035965001243
Country of Origin
United States

Dimensions

Width (In.)
5"
Blade Length
11 1/2"
Blade Width
5"
Length (In.)
11 1/2"

Details

Material
High Carbon Steel
Application
Masonry
End Type
London Brick
Features
London Style; DuraSoft
Handle Style
DuraSoft

Description

Masonry, London Brick Trowel, Brick Trowel, 11 1/2 inch Trowel


  • Essential for all functional or decorative brick, block, and stonework
  • Blade made from high carbon steel
  • Choose your handle material: DuraSoft®, DuraCork®, leather, plastic, or wood
  • Lengths: 9” to 13”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.