Masonry, London Brick Trowel, Brick Trowel, 11 inch Trowel
Mfr # 3311FG
Zoro # G3204144
product price: $47.89
/eaKey Features
Features
Durable
Length (In.)
11 in
Handle Material
DuraSoft
Material
High Carbon Steel
Application
Standard Pattern For Laying Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3311FG
Zoro #
G3204144
UPC #
035965001236
Country of Origin
United States
Dimensions
Length (In.)
11 in
Width (In.)
4 7/8 in
Blade Length
11 in
Blade Width
4 7/8 in
Handle Length
6 in
Details
Item
London Trowel
Features
Durable
Handle Material
DuraSoft
Material
High Carbon Steel
Application
Standard Pattern For Laying Brick
Pattern
London
Handle
DuraSoft(R)
Product Type
London Trowel
Compatible Primary Material
Masonry
Blade Material
Carbon Steel
Blade Shape
London
Notch Shape
Flat
Handle Style
Straight
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 4 7/8 in, Compatible Primary Material Masonry, Features Durable, Handle Length 6 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.