
Masonry, London Brick Trowel, Brick Trowel, 12 inch Trowel
Mfr # BTSG12
Zoro # G416146641
product price: $33.69
/eaKey Features
Application
Masonry, Archaeology
Length (In.)
12 in
Blade Material
Steel
Pattern
London
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTSG12
Zoro #
G416146641
UPC #
035965085861
Country of Origin
China
Dimensions
Width (In.)
5 in
Length (In.)
12 in
Details
Item
Brick Trowel
Application
Masonry, Archaeology
Blade Material
Steel
Pattern
London
Description
This Brick Trowel comes in a standard London Pattern with a comfortable soft grip handle. Great for all your brick masonry projects.
- Designed for laying brick
- Soft grip handle for all day use
- Size 12 in x 5 in
- London Style Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.