Masonry, London Brick Trowel, Wide London Brick Trowel, Brick Trowel, 11 inch Trowel
- Mfr # BTSG1155
- Zoro # G515795146
product price:Â
$
32.59
/ea
Key Features
Length (In.)
11"
Width (In.)
5.5"
Material
Steel
Application
Masonry
Features
Wide London Style; Soft Grip Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTSG1155
- Zoro #
- G515795146
- UPC #
- 35965085885
- Country of Origin
- China
Dimensions
- Length (In.)
- 11"
- Width (In.)
- 5.5"
Details
- Material
- Steel
- Application
- Masonry
- Features
- Wide London Style; Soft Grip Handle
Description
Masonry, London Brick Trowel, Wide London Brick Trowel, Brick Trowel, 11 inch Trowel
- Choose between London, Wide London, or Philadelphia pattern
- Option of soft grip, no-slip plastic, or standard hardwood handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.