Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry, Margin Trowel, 4 1/2 x 2 Inch Trowel

  • Mfr # MT45

  • Zoro # G215795279


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Blade Width
2"
Application
Masonry
Length (In.)
4.5"
Material
Carbon Steel
Blade Length
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT45
Zoro #
G215795279
UPC #
035965092838
Country of Origin
China

Dimensions

Blade Width
2"
Length (In.)
4.5"
Blade Length
4 1/2"
Width (In.)
2"

Details

Application
Masonry
Material
Carbon Steel
End Type
Margin
Features
Margin Style; Plastic Handle
Handle Style
Plastic

Description

Masonry, Margin Trowel, 4 1/2 x 2 Inch Trowel


  • Choose between hardwood, soft grip, or plastic handle
  • Comes in various sizes and blade materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.