Masonry Margin Trowel, 5 x 2 inch Trowel
- Mfr # 97
- Zoro # G015795127
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Length (In.)
5"
Material
Carbon Steel
Application
Masonry
Features
Margin Style; Wood Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97
- Zoro #
- G015795127
- UPC #
- 35965061971
- Country of Origin
- China
Dimensions
- Length (In.)
- 5"
- Width (In.)
- 2"
Details
- Material
- Carbon Steel
- Application
- Masonry
- Features
- Margin Style; Wood Handle
Description
Masonry Margin Trowel, 5 x 2 inch Trowel
- Choose between hardwood, soft grip, or plastic handle
- Comes in various sizes and blade materials
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.