Zoro Homepage

Masonry, Margin Trowel, 6 x 2 inch Trowel

  • Mfr # MTSG62

  • Zoro # G516146657


product price: $16.15
/ea

Key Features

Blade Material
Carbon Steel
Width (In.)
2 in
Length (In.)
6 in
Application
Masonry
Trowel Type
Brick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSG62
Zoro #
G516146657
UPC #
035965007405
Country of Origin
China

Dimensions

Width (In.)
2 in
Length (In.)
6 in

Details

Blade Material
Carbon Steel
Application
Masonry
Item
Margin Trowel
Trowel Type
Brick

Description

The QLT by MARSHALLTOWN Margin Trowel features a durable carbon steel blade perfect for masonry projects of any size. The soft grip handle fits perfect in your hand is is comfortable.


  • Blade is perfect size for masonry projects
  • Comfortable soft grip handle
  • Size 6 in x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.