Shop MARSHALLTOWN
See all product information
Create Account
Masonry, Mortar Joint Raker, Mortar Cleaner, Mortar Remover, 8 1/2 x 3 inch Joint Raker
- Mfr # 89
- Zoro # G715795106
product price:Â
$
31.69
/ea
Key Features
Length (In.)
8 1/2 in
Material
Aluminum
Application
Masonry
Width (In.)
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89
- Zoro #
- G715795106
- UPC #
- 35965055024
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8 1/2 in
- Width (In.)
- 3"
Details
- Material
- Aluminum
- Application
- Masonry
Description
Masonry, Mortar Joint Raker, Mortar Cleaner, Mortar Remover, 8 1/2 x 3 inch Joint Raker
- Cleans mortar out of joints
- Easy to use
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.