Masonry, Philadelphia Pointing Trowel, 5 x 2 1/2 inch Trowel

  • Mfr # 45 5D

  • Zoro # G815795266


product price: $26.99
/ea

Key Features

Blade Length
5"
Blade Width
2 1/2"
Material
High Carbon Steel
Length (In.)
5"
Width (In.)
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45 5D
Zoro #
G815795266
UPC #
035965011259
Country of Origin
United States

Dimensions

Blade Length
5"
Blade Width
2 1/2"
Length (In.)
5"
Width (In.)
2.5"

Details

Material
High Carbon Steel
End Type
Philadelphia Pointing
Application
Masonry
Features
Philadelphia Pointing Style
Handle Style
DuraSoft

Description

Masonry, Philadelphia Pointing Trowel, 5 x 2 1/2 inch Trowel


  • Essential for detail and repair work
  • Forged from a single piece of high carbon steel for strength and durability
  • Tempered, ground, and polished from heel to toe for flexibility
  • Various sizes available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.