Zoro Homepage

Masonry, Pointing Trowel, 5 1/2 x 2 3/4 inch Trowel

  • Mfr # PT55

  • Zoro # G915795258


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Blade Width
2 3/4"
Material
Steel
Application
Masonry
Length (In.)
5.5"
End Type
Pointing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT55
Zoro #
G915795258
UPC #
035965092845
Country of Origin
China

Dimensions

Blade Width
2 3/4"
Length (In.)
5.5"
Width (In.)
2.75"
Blade Length
5 1/2"

Details

Material
Steel
Application
Masonry
End Type
Pointing
Features
Pointing Style; Plastic Handle
Handle Style
Plastic

Description

Masonry, Pointing Trowel, 5 1/2 x 2 3/4 inch Trowel


  • Comes in various sizes
  • Choose between soft grip, hardwood, or plastic handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.