Zoro Homepage

Masonry Pointing Trowel, 5 x 2 1/2 inch Trowel

  • Mfr # PTSG525

  • Zoro # G715795205


product price: $14.99
/ea

Key Features

Blade Length
5"
Length (In.)
5"
Application
Masonry
Material
Steel
Blade Width
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSG525
Zoro #
G715795205
UPC #
035965007443
Country of Origin
China

Dimensions

Blade Length
5"
Length (In.)
5"
Blade Width
2 1/2"
Width (In.)
2.5"

Details

Application
Masonry
Material
Steel
End Type
Pointing
Features
Soft Grip
Handle Style
Soft Grip

Description

Masonry Pointing Trowel, 5 x 2 1/2 inch Trowel


  • Comes in various sizes
  • Choose between soft grip, hardwood, or plastic handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.