Masonry, Pointing Trowel, 7 x 3 inch Trowel
- Mfr # 925
- Zoro # G515795221
product price:Â
$
7.79
/ea
Key Features
End Type
Pointing
Length (In.)
7"
Width (In.)
3"
Material
Steel
Blade Length
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 925
- Zoro #
- G515795221
- UPC #
- 35965061254
- Country of Origin
- China
- End Type
- Pointing
- Material
- Steel
- Application
- Masonry
- Features
- Wood Handle; Pointing Style
- Handle Style
- Wood
Dimensions
- Length (In.)
- 7"
- Width (In.)
- 3"
- Blade Length
- 7"
- Blade Width
- 3"
Description
Masonry, Pointing Trowel, 7 x 3 inch Trowel
- Comes in various sizes
- Choose between soft grip, hardwood, or plastic handles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.