Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry, Pointing Trowel, 7 x 3 inch Trowel

  • Mfr # PTSG73

  • Zoro # G115795256


product price: $14.99
/ea

Key Features

Application
Masonry
End Type
Pointing
Length (In.)
7"
Material
Steel
Blade Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSG73
Zoro #
G115795256
UPC #
35965086349
Country of Origin
China

Dimensions

Length (In.)
7"
Width (In.)
3"
Blade Width
3"
Blade Length
7"

Details

Application
Masonry
End Type
Pointing
Material
Steel
Features
Pointing Style; Soft Grip
Handle Style
Soft Grip

Description

Masonry, Pointing Trowel, 7 x 3 inch Trowel


  • Comes in various sizes
  • Choose between soft grip, hardwood, or plastic handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.