Zoro Homepage

Masonry, Rub Brick, 20 Grit, 6 x 3 x 1 inch Rub Brick

  • Mfr # RB192

  • Zoro # G815795204


product price: $19.59
/ea

Key Features

Length
6"
For Use With
Masonry Cleaning
Application
Masonry
Features
Fluted
Width
3'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB192
Zoro #
G815795204
UPC #
035965061926
Country of Origin
China

Dimensions

Length
6"
Width
3'
Depth
31/32"

Details

For Use With
Masonry Cleaning
Application
Masonry
Features
Fluted

Description

Masonry, Rub Brick, 20 Grit, 6 x 3 x 1 inch Rub Brick


  • Clean and remove blemishes from concrete and brick
  • Choose your preferred Rub Brick style, size, and grit
  • Available in our contractor-grade QLT brand
  • MARSHALLTOWN brand Rub Bricks are Made in the USA with Global Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.