Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry, Rub Brick, 20 Grit, 8 x 3 1/2 x 1 1/2 inch Rub Brick

  • Mfr # 841

  • Zoro # G215795163


product price: $30.52
/ea

Key Features

Application
Masonry
Width
3 1/2"
Length
8"
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841
Zoro #
G215795163
UPC #
035965064415
Country of Origin
United States

Dimensions

Width
3 1/2"
Length
8"
Depth
1.5"

Details

Application
Masonry

Description

Masonry, Rub Brick, 20 Grit, 8 x 3 1/2 x 1 1/2 inch Rub Brick


  • Clean and remove blemishes from concrete and brick
  • Choose your preferred Rub Brick style, size, and grit
  • Available in our contractor-grade QLT brand
  • MARSHALLTOWN brand Rub Bricks are Made in the USA with Global Materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.