Zoro Homepage

Masonry, Tuck Pointer, 6 1/2 x 1/2 inch Tuck Pointer

  • Mfr # 930

  • Zoro # G215795170


product price: $8.99
/ea

Key Features

Width (In.)
1/2"
Application
Masonry
Features
Wood Handle
Blade Width
1/2"
Length (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930
Zoro #
G215795170
UPC #
035965061308
Country of Origin
China

Dimensions

Width (In.)
1/2"
Blade Width
1/2"
Length (In.)
6"
Blade Length
6"

Details

Application
Masonry
Features
Wood Handle
Handle Type
Wood
Material
Steel

Description

Masonry, Tuck Pointer, 6 1/2 x 1/2 inch Tuck Pointer


  • Choose between wood and soft grip handle
  • Variety of different sizes
  • Created for constant use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.